Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Champion 3983 Platinum Power Spark Plug - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 225 items in product family

Champion 3983 Platinum Power Spark Plug - Pkg Qty 4

Item #: WBB922292

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.81 each

Sold in packages of 4

Price: $11.24
Product Information
Customer Review
Product Q&A
Accessories
Champion 3983 Platinum Power Spark Plug

Champion® Platinum Power™ spark plugs are an excellent choice as an upgrade for vehicles originally equipped with nickel/copper technology. A popular direct replacement and an ideal upgrade from standard nickel/copper type plugs, Platinum Power spark plugs combine the extended durability of platinum technology with the benefits of Champion's thin-walled, nickel alloy center electrode, V-trimmed ground electrode and exclusive Heat-Active™ alloy. 5/8" hex size, 14mm thread diameter.

Product Specifications

    • BRANDChampion
    • ELECTRODE TIP MATERIALPlatinum
    • HEAT RANGE12
    • HEX SIZE5/8"
    • TYPEPlatinum Power Spark Plug
    • SEATTapered
    • REACH18mm
    • PACKAGE QUANTITY4
    • MANUFACTURERS PART NUMBER3983
    • THREAD DIAMETER14mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed