Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Funnel King® Extra Heavy-Duty 144 oz. Funnel w/ Screen & Splash Ring - 90190

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Funnel King® Extra Heavy-Duty 144 oz. Funnel w/ Screen & Splash Ring - 90190

Item #: WBB638649

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.00
Product Information
Customer Review
Product Q&A
Accessories
Funnel King® Extra Heavy-Duty 144 oz. Funnel w/ Screen & Splash Ring

Extra Heavy-Duty Funnel is chemical resistant, spark-proof, dent and boil-proof. Ideal for lab and industrial use. Features anti-splash ring for added safety. 1-1/8" spout diameter, with 3-1/2" spout length and 10-1/2" overall height. Includes removable mesh 100 grit filter. 144 oz. (4 L.) capacity.

Product Specifications

    • CAPACITY1.125 Gallon
    • SPOUT O.D. INCHES1-1/8
    • COLOR FINISHNatural
    • SPOUT LENGTH INCHES3-1/2
    • DESCRIPTIONFunnel
    • MANUFACTURERS PART NUMBER90190
    • TYPEExtra Heavy-Duty w/ Screen
    • BRANDFunnel King
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!