Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APR Performance Formula GT3 Mirrors - Double Sided Carbon Fiber Plate 12 x12

APR Performance Formula GT3 Mirrors - Double Sided Carbon Fiber Plate 12 x12

Item #: WBM931965

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $57.35
Product Information
Product Q&A
When it comes to reducing aerodynamic drag to a car, the APR Formula GT3 Mirrors are an excellent choice. The APR Formula GT3 Carbon Fiber Mirrors are designed to give race inspired looks with the functionality of reducing drag and eliminating blind spots with wide angle mirror lenses.Universal Formula GT3 Mirrors AvailableCan't find your Formula GT3 Mirror application? APR Performance has Universal Formula GT3 Mirrors as well as 12x12 inch Carbon Fiber Sheets that you can use to fabricate your own mounting surface for the Formula GT3 Mirrors.

  • Double Sided Carbon Fiber Plate 12 x12

Product Specifications

    • MANUFACTURERS PART NUMBER440907
    • BRANDAPR PERFORMANCE
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.