Truck & Utility Boxes
Availability
Type
Height Range (in)
Finish
For Use With
Size
Brand
Length
Depth
Material
Width
Style
Gauge
Mounting Location
Capacity
Color
Price
Weather Guard PACK RAT® 4 Compartment Drawer Unit Black, 48"L x 39-3/4"W x 9"H - 308-5
Color
Black
Material
Steel
Width
39-3/4 in
Height
9 in
Buyers Steel Underbody Truck Box w/ Stainless Steel T-Handle - Black 18x18x72 - 1702325
Color
Black
Material
Steel
Width
18 in
Height
18 in
Color
Black
Material
Diamond Tread Aluminum
Width
18 in
Height
18 in
Color
Silver
Material
Diamond Tread Aluminum
Width
18 in
Height
18 in
Material
Polyethylene
Width
51 in
Height
26 in
Weight
76 lbs
Color
Black
Material
Steel
Width
18 in
Height
18 in
Weather Guard Accessory Parts Cabinet Tray 41-1/2"L x 9-1/2"W x 3-1/2"H, Steel White - 200-3
Color
White
Material
Steel
Width
9-1/2 in
Height
3-1/2 in
Color
White
Material
Steel
Width
18-1/4 in
Height
18-1/8 in
Color
Black
Material
Steel
Width
12-3/8 in
Height
14-1/8 in
Color
Black
Material
Diamond Tread Aluminum
Width
13 in
Height
16 in
Color
White
Material
Steel
Width
16-1/4 in
Height
24 in
Color
Black
Material
Diamond Tread Aluminum
Width
88 in
Height
21 in
Buyers Steel Underbody Truck Box w/ Stainless Steel T-Handle - Black 24x24x24 - 1704300
Color
Black
Material
Steel
Width
24 in
Height
24 in
Buyers Steel Underbody Truck Box W/ Diamond Tread Aluminum Door - Black 18x18x30 - 1702503
Color
Black
Material
Steel
Width
18 in
Height
18 in
Color
Silver
Material
Diamond Tread Aluminum
Width
18 in
Height
18 in
Color
Aluminum
Material
Aluminum
Width
11-1/2 in
Height
11 in
Color
Silver
Material
Diamond Tread Aluminum
Width
18 in
Height
20 in
Weather Guard PACK RAT® 1 Compartment Drawer Unit White, 48"L x 10-1/4"W x 12-1/2"H - 335-3
Color
White
Material
Aluminum
Width
10-1/4 in
Height
12-1/2 in
Weather Guard PACK RAT® 2 Compartment Drawer Unit White, 48"L x 20"W x 12-1/2"H - 336-3
Color
White
Material
Aluminum
Width
20 in
Height
12-1/2 in
Color
Silver
Material
Diamond Tread Aluminum
Width
24 in
Height
24 in
Color
Silver
Material
Aluminum
Width
20 in
Height
13 in
Color
Silver
Material
Diamond Tread Aluminum
Width
27 in
Height
23 in
Color
Black
Material
Steel
Width
13-1/4 in
Height
12 in
Color
Black
Material
Diamond Tread Aluminum
Width
18 in
Height
18 in
Weather Guard Super-Side Truck Box, Black Aluminum 15.2 Cu. Ft. Capacity - 391-5-02
Color
Black
Material
Aluminum
Width
16-1/4 in
Height
18 in
Color
Silver
Material
Smooth Aluminum
Width
28 in
Height
24 in
Color
Black
Material
Aluminum
Width
11-1/2 in
Height
11 in
Color
Clear
Material
Aluminum
Width
18 in
Height
18 in
Weather Guard PACK RAT® 2 Compartment Drawer Unit White, 48-3/4"L x 20-3/4"W x 9"H - 306-3
Color
White
Material
Steel
Width
20-3/4 in
Height
9 in
Color
Black
Material
Steel
Width
3 in
Height
18 in
Weather Guard PACK RAT® 3 Compartment Drawer Unit White, 48"L x 30"W x 9"H - 307-3
Color
White
Material
Steel
Width
30 in
Height
9 in
Weather Guard All-Purpose Truck Chest Aluminum, Compact Size 6.0 Cu. Ft. Capacity - 644-0-01
Color
Silver
Material
Aluminum
Width
20-1/4 in
Height
17 in
Better Built SEC Aluminum 70" Crossover Truck Box, Single Lid Matte Black - 79211094
Color
Matte Black
Material
Aluminum
Width
20 in
Height
13 in
Weather Guard All-Purpose Truck Chest Black Aluminum, Full Size 13.1 Cu. Ft. Capacity - 664-5-01
Color
Black
Material
Aluminum
Width
20 in
Height
19-1/4 in
Weather Guard All-Purpose Truck Chest Aluminum, Full Extra Wide Size 18.6 Cu. Ft. - 684-0-01
Color
Silver
Material
Aluminum
Width
27-1/2 in
Height
19-1/4 in
Buyers Smooth Aluminum Underbody Truck Box w/ Double Barn Door - 24x24x48 - 1705340
Color
Silver
Material
Smooth Aluminum
Width
24 in
Height
24 in
Weather Guard PACK RAT® 3 Compartment Drawer Unit White, 48"L x 30"W x 12-1/2"H - 337-3
Color
White
Material
Aluminum
Width
30 in
Height
12-1/2 in
Color
Black
Material
Steel
Width
24-1/4 in
Height
24-1/8 in
Color
White
Material
Steel
Width
13-1/2 in
Height
16 in
Color
Black
Material
Diamond Tread Aluminum
Width
13 in
Height
16 in
Weather Guard Hi-Side Truck Box, Black Aluminum Driver Side 8.9 Cu. Ft. Capacity - 372-5-02
Color
Black
Material
Aluminum
Width
13-1/4 in
Height
16 in
Color
Black
Material
Aluminum
Width
13-1/4 in
Height
16 in