Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Highland Vehicle Parking Mat - 9242200
See all 56 items in product family

Highland Vehicle Parking Mat - 9242200

Item #: WBB895344

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $13.75
Product Information
Customer Review
Product Q&A
Accessories
Highland® Vehicle Parking Mat, 9242200

Highland® park right parking mats are designed to position the vehicle in the right spot and prevent damage to other items in the garage. It is constructed with durable recycled rubber for long life, and has an ideal, concealed size when in use. This mat feature an anti-skid design that fits all cars, trucks and SUV's.

Product Specifications

    • PACKAGE QUANTITY1
    • WIDTH INCHES12
    • LENGTH INCHES18
    • MANUFACTURERS PART NUMBER9242200
    • DESCRIPTIONVehicle Parking Mat
    • COLOR FINISHBlack
    • BRANDHighland
    • CONSTRUCTIONRecycled Rubber
    • TYPEAnti-Skid

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

What I was looking for

Your review: This was exactly what I was looking for, but I can only give it 4 stars because the back bump is not big enough. I can go right over the back (big) bump without noticing. I think it needs to be bigger. Also, it would not be bad if it was wider, too.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!