Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Branick® Nitrogen 500 Single Membrane Tire Inflation System - 59105

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Branick® Nitrogen 500 Single Membrane Tire Inflation System - 59105

Item #: WBB1339355

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,183.82 Save up to 2%
Price: $ 7,982.00
Product Information
Customer Review
Product Q&A
Accessories
Branick® Nitrogen 500 Single Membrane Tire Inflation System - 59105

The Model 500 is the backbone of the Branick line of nitrogen generators. With the capacity to handle high volume passenger and light truck facilities, as well as light volume commercial truck applications, it's a real workhorse. When you mean business, these nitrogen tower generators can tackle any task and offer the most bang for your buck. Because of the PRISM Membrane, these systems also act as an air dryer, which means our systems produce a more consistent purity over the lifespan of the machine.

Product Specifications

    • HEIGHT INCHES72
    • INLET3/8
    • MANUFACTURERS PART NUMBER500
    • OPERATING TEMPERATURE40-150°F
    • OUTLET3/8
    • TYPETower
    • WEIGHT LBS230
    • WIDTH INCHES19
    • COLOR FINISHGreen
    • BRANDBranick
    • CONSTRUCTIONMetal
    • DEPTH INCHES19
    • DESCRIPTIONNitrogen Inflation System

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed