Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Robinair Coolant Test Strips - 50 Strips
See all 4 items in product family

Robinair Coolant Test Strips - 50 Strips

Item #: WBB207300

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $24.95
Product Information
Customer Review
Product Q&A
Accessories
Robinair Coolant Test Strips - 50 Strips

Test Freeze Point & Boil Point. Test Coolant PH. Dip a strip in coolant and it shows the freeze point and the pH. 50 Test Strips per bottle. At 15 seconds after dipping strip, compare freeze point/boil point (end pad) to color chart on bottle. At 30 seconds after dipping strip, compare coolant pH to chart on bottle.

Product Specifications

    • WIDTH INCHES1/2
    • COLOR FINISHWhite
    • BRANDRobinair
    • CONSTRUCTIONPlastic
    • FOR USE WITH--
    • MANUFACTURERS PART NUMBER03288
    • PACKAGE QUANTITY1
    • WEIGHT LBS1
    • LENGTH INCHES3-1/4
    • HEIGHT INCHES3/4
    • DESCRIPTIONCoolant Test Strips

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I'd like to know the "iso" rating for this oil

Question Asked By: ron , so calif , August 11, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:62