Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coats 4050A Center Post Tire Changer for 10
See all 9 items in product family

Coats 4050A Center Post Tire Changer for 10" to 17-1/2" Diameter Rims

Item #: WBB204910

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,346.00
Product Information
Product Q&A
Accessories
CENTER POST TIRE CHANGER
Ideal For Use On 10 To 17-1/2" Diameter Rims.

Contoured tabletop offers proper rim support. Higher center post threads for high dish rims. 7-1/2 gallon surge tank seals the toughest of beads. Super fast, one position operation for use on 10” to 17-1/2” rims and maximum 38" tire diameter. Requires 110-175 psi.

Product Specifications

  • LENGTH INCHES 58-1/4
  • MANUFACTURERS PART NUMBER51040
  • MODEL4050A
  • PACKAGE QUANTITY1
  • POWER REQUIREMENT2 HP Compressor, 5 SCFM @ 150 PSI
  • RIM DIAMETER38" Maximum
  • RIM WIDTH1-1/2" to 10-1/2" to 19" w/Adapters
  • TYPEDual Chrome Plated Cylinders
  • WEIGHT LBS525
  • WIDTH INCHES23-3/4
  • AIR SOURCE110 - 175 PSI
  • BRANDAmmco
  • COLOR FINISHRed / Black
  • CONSTRUCTIONMetal/Plastic
  • DESCRIPTIONCenter Post Tire Changer
  • DRIVE SYSTEMAir
  • HEIGHT INCHES44

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.