Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dannmar® Max JAX Two-Post Car Lift - 1375659

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Dannmar® Max JAX Two-Post Car Lift - 1375659

Item #: WBB1101025

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,249.00 Save up to 11%
Price: $1,999.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dannmar® Max JAX Two-Post Car Lift - 1375659

For portability, compact storage, and convenience, no automotive lift on the market today compares to the Patented MaxJax Portable Two Post Lifting System by Dannmar. This portable two post lift is perfect for low-clearance ceilings and home garages. The Max JAX gives you all the convenience of a regular two post lift, but without permanently taking up a vehicle lane. The standard mobile power unit cart is small enough to be stored out of the way and features a storage area for the hydraulic hoses. Simple quick-disconnect hoses can be positioned easily for single for dual column operation. Telescoping arms allow the Max JAX to reach far for those tough lifting points and pinpoint precision. A cast iron gear flow divider is the heart of the system, providing precisely equalized lifting.
The specially designed flow divider/combiner is a positive-displacement fluid control device with precise flow division of hydraulic power. Rugged safety lock bars hold three times the rated lifting capacity. Concrete anchors are internally threaded to provide flush-mount installation. Three inch height adapters are ideal for trucks or vans with running boards or auxiliary fuel tanks. The heavy duty casters allow you to tilt your Max JAX and roll it away when not in use. The Max JAX is equipped with auto-locking arm restraints to seize the horizontal movement of the arms. 2 year limited manufacturers warranty.

Documents

Documents are in PDF format

Product Specifications

    • DEPTH INCHES25
    • WEIGHT LBS.830
    • BRANDDannmar
    • DESCRIPTIONTwo-Post Car Lift
    • FOR USE WITH1375660
    • HEIGHT INCHES24
    • MANUFACTURERS PART NUMBER1375659
    • VOLTAGE110/220V
    • LIFTING CAPACITY LBS6,000
    • WIDTH BETWEEN COLUMNS105"-125"
    • MIN FRONT ARM REACH26"
    • MAX FRONT ARM REACH40"
    • MAX REAR ARM REACH40"
    • MIN PAD HEIGHT4"
    • RISE--
    • MAX PAD LIFTING HEIGHT45"
    • MAX PAD/ADAPTER LIFTING HEIGHT52"
    • CLEARANCE--
    • LOCKING POSITIONSFirst at 24", Second at 40"
    • MIN REAR ARM REACH26"
    • LIFTING TIME45 Seconds
    • STYLEMax JAX
    • HERTZ--
    • AMPS20
    • WIDTH INCHES78
    • COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed