Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro-Lift 2-1/2 Ton High-Lift Floor Jack - F-2533

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Pro-Lift 2-1/2 Ton High-Lift Floor Jack - F-2533

Item #: WBB1145071

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.90 Save up to 32%
Price: $ 74.95
Product Information
Customer Review
Product Q&A
Accessories
Pro-Lift 2-1/2 Ton Speedy High-Lift Floor Jack for SUV/Truck - F-2533
Features:
  • 6" to 21" Lifting Range
  • Speedy Lift Technology, a single stroke raises the jack saddle from resting position to vehicle chassis
  • Unique innovation saves valuable time and energy and is only available with Pro-Lift hydraulic jacks bearing the Speedy Lift Logo

Product Specifications

    • DEPTH INCHES28-1/2
    • MAXIMUM HEIGHT INCHES21-1/2
    • PACKAGE QUANTITY1
    • WEIGHT LBS43.6
    • WIDTH INCHES9-3/4
    • SADDLE DIAMETER INCHES2-1/2
    • LENGTH INCHES 28-1/4
    • BRANDPro-Lift
    • DESCRIPTIONHigh Lift Floor Jack
    • CAPACITY 2-1/2 Ton
    • COLOR FINISHGray
    • HEIGHT INCHES6-1/4
    • LOW HEIGHT INCHES6
    • MANUFACTURERS PART NUMBERF-2533

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed