Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AME International 30/15 Ton 2 Stage Hydraulic Jack - 14160

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

AME International 30/15 Ton 2 Stage Hydraulic Jack - 14160

Item #: WBB1250030

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,064.00
Product Information
Customer Review
Product Q&A
Accessories
AME International 30/15 Ton 2 Stage Hydraulic Jack - 14160

First stage 30 ton capacity, second stage is 15 ton capacity. Quick lift without load. Hydraulic powered up and down. High polish chromed piston rods and cover boards for extended service life.

Product Specifications

    • MAXIMUM HEIGHT INCHES12
    • PACKAGE QUANTITY1
    • CAPACITY 30-15 Ton
    • WIDTH INCHES24
    • DESCRIPTION2 Stage Hydraulic Jack
    • MANUFACTURERS PART NUMBER14160
    • LENGTH INCHES 13-1/2
    • LOW HEIGHT INCHES6
    • HEIGHT INCHES7-1/2
    • WEIGHT LBS95
    • COLOR FINISHBlack
    • BRANDTitan
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:68