Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunex Tools 1522 22 Ton Jack Stands, Pin-Type, Pair
See all 30 items in product family

Sunex Tools 1522 22 Ton Jack Stands, Pin-Type, Pair

Item #: WBB1033940

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $175.95
Product Information
Customer Review
Product Q&A
Accessories
Sunex® 22 Ton Jack Stands, 1522, Pin-Type, Pair

Features:
  • Used in pairs for supporting trucks, trailers, and equipment in fleet garages, agricultural, industrial and construction environments.
  • Four leg steel base and support tube made of heavy schedule pipe for added strength and stability.
  • Multiple hole locations in the support tube make pin facilitated height adjustment quick and easy.
  • Height adjustment pin is attached to stand to prevent loss.
  • Large saddle with locating lugs support and position vehicle frame.
  • Model 1522 stands have a flat base with telescopic tubes and modified V shaped saddle to cradle axles or other under truck components.


Product Specifications

    • WEIGHT LBS--
    • LOW HEIGHT INCHES11-3/4
    • MANUFACTURERS PART NUMBER1522
    • MAXIMUM HEIGHT INCHES19-3/4
    • BRANDSunex
    • CAPACITY 22 Ton
    • DESCRIPTIONHydraulic Jacks
    • TYPEJack Stands
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.132.255:46