Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AME International 7 Piece Super Stacker Cribbing Set - 15252

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

AME International 7 Piece Super Stacker Cribbing Set - 15252

Item #: WBB1250048

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $791.00
Product Information
Customer Review
Product Q&A
Accessories
AME International 7 Piece Super Stacker Cribbing Set - 1525

Non-conducting plastic resists oil and most chemicals. Made from 100% recycled plastic. Can be used with Lincoln log matting or pyramid mating. Certified and tested. Includes (1) 14465, (3) 15220, and (3) 15230.

Product Specifications

    • INCLUDES(1) 14465, (3) 15220, (3) 15230
    • CAPACITY 149 Ton
    • COLOR FINISHBlack/Yellow
    • DESCRIPTION7 Piece Super Stacker Cribbing Set
    • HEIGHT INCHES14
    • LENGTH INCHES 24
    • LOW HEIGHT INCHES14
    • MANUFACTURERS PART NUMBER15252
    • MAXIMUM HEIGHT INCHES24
    • PACKAGE QUANTITY1
    • TYPECribbing Blocks
    • WEIGHT LBS96
    • WIDTH INCHES16
    • CONSTRUCTIONPlastic
    • BRANDAME International

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!