Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AME International Super Single Truck Wheel Dolly - 71320

Rollover image to zoom in

Click image to enlarge

AME International Super Single Truck Wheel Dolly - 71320

Item #: WBB1250038

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $166.95
Product Information
Product Q&A
Accessories
AME International Super Single Truck Wheel Dolly - 71320

Decreases back injuries when removing and replacing heavy truck tire/wheel assemblies. 14" roller accommodates low profile tires. Allows for easy removal and installation of tire/ wheel assemblies. Rollers allow for simple lug alignment. For use with all 22.5 and 24.5 truck tires (including super singles).

Product Specifications

    • BRANDAME International
    • DESCRIPTIONSuper Single Truck Wheel Dolly
    • HEIGHT INCHES31-1/2
    • WIDTH INCHES3-1/4
    • MANUFACTURERS PART NUMBER71320
    • PACKAGE QUANTITY1
    • WEIGHT LBS25
    • LENGTH INCHES 30
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.