Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AME International Super Stacker Cribbing Block 6"X7"X24" - Yellow 15240

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

AME International Super Stacker Cribbing Block 6"X7"X24" - Yellow 15240

Item #: WBB1250046

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 179.95
Product Information
Product Q&A
Accessories
AME International Super Stacker Cribbing Block 6"X7"X24" - Yellow 15240

Non-conducting plastic resists oil and most chemicals. Made from 100% recycled plastic. Can be used with Lincoln log matting or pyramid mating. Certified and tested. 6"X7"X24". Yellow color finish.

Product Specifications

    • PACKAGE QUANTITY1
    • WIDTH INCHES6
    • HEIGHT INCHES7
    • LENGTH INCHES 24
    • WEIGHT LBS26
    • MANUFACTURERS PART NUMBER15240
    • COLOR FINISHYellow
    • MAXIMUM HEIGHT INCHES24
    • CAPACITY 60 Ton
    • BRANDAME International
    • TYPECribbing Blocks
    • CONSTRUCTIONPlastic
    • DESCRIPTIONSuper Stacker Cribbing Block
    • LOW HEIGHT INCHES7

Customers Who Viewed This Also Viewed