Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
StrongArm® Liftgate Lift Support - 6104

Rollover image to zoom in

Click image to enlarge

See all 501 items in product family

StrongArm® Liftgate Lift Support - 6104

Item #: WBB926306

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $19.25
Product Information
Customer Review
Product Q&A
Accessories
StrongArm® Liftgate Lift Support - 6104

Lift supports are pressurized cylinders that are used to support hoods, hatches and rear window glass in automotive applications. Lift supports are also used in many non-automotive applications. Each StrongArm lift support is custom engineered, and manufactured to be an exact fit original equipment design guarantees correct fit and function. Easy to install with simple hand tools in just minutes. Easy to follow, general installation instructions are included on the package. Detailed, part number specific installation instructions are included within the package as necessary. Each lift support is pressure tested to ensure precise operation.

Product Specifications

    • DESCRIPTIONLift Support
    • SHAFT DIAMETER8mm
    • MANUFACTURERS PART NUMBER6104
    • COMPRESSED LENGTH INCHES12.78
    • PACKAGE QUANTITY1
    • EXTENDED LENGTH INCHES19.93
    • BRANDStrongArm
    • TYPELiftgate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:27