Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AME International Big Buddy Bead Breaker Slide Hammer - 71500

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

AME International Big Buddy Bead Breaker Slide Hammer - 71500

Item #: WBB1250039

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $128.57 Save up to 7%
Price: $120.00
Product Information
Product Q&A
Accessories
AME International Big Buddy Bead Breaker Slide Hammer - 71500

Easily breaks the most stubborn beads. User fatigue is reduced through spring action tip, which reduces kick back. Wedge tip is forced between the tire bead and wheel rim delivering the blow directly to the hammer tip.

Product Specifications

    • PACKAGE QUANTITY1
    • WEIGHT LBS24
    • HEIGHT INCHES47
    • DEPTH INCHES2-1/2
    • COLOR FINISHYellow
    • MANUFACTURERS PART NUMBER71500
    • CAPACITY --
    • BRANDAME International
    • DESCRIPTIONBig Buddy Tire Bead Breaker Slide Hammer
    • WIDTH INCHES2-1/2

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.