Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AME International Golden Buddy Tire Changing System, Pkg. Qty 3 - 71050

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

AME International Golden Buddy Tire Changing System, Pkg. Qty 3 - 71050

Item #: WBB1250035

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $425.71 Save up to 25%
Price: $318.00

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Accessories
AME International Golden Buddy Tire Changing System, Pkg. Qty 3 - 71050

Mount tool assembly for 22.5 and 24.5 tires/wheels. Demount assembly for 22.5 and 24.5 tires/wheels. Bead keeper. Heavy duty steel construction ensures long life. Nylon rollers protect the tire bead.

Product Specifications

    • BRANDAME International
    • DESCRIPTIONGolden Buddy Tire Mount/Demount Tool
    • MANUFACTURERS PART NUMBER71050
    • PACKAGE QUANTITY3
    • COLOR FINISHYellow/Silver
    • LENGTH INCHES38
    • WEIGHT LBS32
    • WIDTH INCHES10-1/2
    • HEIGHT INCHES9-1/2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.