Locking Accessories
Shank Diameter
Brand
For Use With
Length
Voltage
Diameter
Depth
Width
Material
Type
Height
Size
Finish
Mounting Location
Color
Price
Related Products
The Class 4 Safety Chain from Buyers Products has a max gross trailer weight rating of 10,000 lbs. The chain is zinc-plated to withstand corrosion. The 22" long chain features a forged slip hook connection. Use two safety chains with a total holding capacity of at least the total weight of the trailer and its contents. The chains are designed for towing only, not for lifting. Features M.G.T.W. 10,000 lbs. Tough Forged Slip Gook. Corrosion-resistant, heavy duty zinc-plated finish. 3/8" Chain Diameter 22" Chain Length
Buyers Products Anchor Shackles for Hitch Receivers are ideal for recovery towing purposes. They feature durable steel construction with a corrosion resistant black powder-coated finish. The heavy duty shank can handle straight line pulling of 18,000 lb. The removable anchor shackles feature a threaded pin for easy installation. They are compatible with tow straps with looped ends.
Master Lock® No. 1630. For left handle, right hinged, 1 & 2 tier locker doors. Notes : All Master Lock Locks are NOT Returnable. Master Lock Lockers' Locks may only be purchased through an official business or organization account. Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field. If you have an Existing key system, the Control Key number must be specified in Key Number field. If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the ...
Buyers Products 7-Way Die-Cast Zinc Trailer Connector is a round terminal slot, trailer-side connector. It attaches to an existing trailer wiring lead and is commonly used to make a power connection between the vehicle and a utility trailer. It features durable, die-cast zinc construction and a "spring style" cable guard to help protect your wiring. Features Provides a secure electrical connection between your vehicle and trailer. Durable die-cast zinc construction. Spring style cable guard helps protect your wiring. Built-in safety latch assures a secure connection.
Haul it your way with the Buyers Products 12 Ton Combination Hitch for 2-1/2 Inch Hitch Receivers. The patented design combines a ball hitch and a pintle hook into a single versatile piece of equipment. This makes it easy to pull loads up to 24000 lb with either a coupler or drawbar/pintle ring without needing to change hitches. Ideal for tradesman contractors and haulers who tow a range of loads. Heavy duty forged steel construction features a corrosion resistant black powder-coated finish. The hitch fits 2-1/2 in. receiver tubes with a spring-loaded locking arm for secure coupling. It ...