Draw Bars & Ball Mounts
Brand
Receiver Size
For Use With
Length
Depth
Material
Width
Type
Height
Size
Finish
Capacity
Color
Price
Related Products
The Hitch Plate with 2-1/2 Inch Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2-1/2 in. receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits for Chevy/GMC heavy duty vehicles, rated up to 20,000 lbs.
The RV Bumper Receiver Adapter from Buyers Products is ideal for adding a bike rack, cargo carrier, or other cargo accessory to the back of your RV. The adapter clamps onto a 4 in. or 4-1/2 in. square RV bumper and accepts 2 in. accessories. It includes durable zinc-plated hardware. This receiver adapter cannot be used for towing. Do not install on decorative aluminum RV bumper covers. Assembly required. Features Easily add a bike rack or cargo carrier to the back of your RV. Fits a standard 4 or 4-1/2 in. square tube RV bumper. Durable zinc-plated hardware included. Do not use for towing.
The Bolt-On Forged Steel Drawbar from Buyers Products is a tough, durable product ideal for towing a variety of specialty equipment. It can be removed and adjusted into position on the trailer tongue to give you the flexibility you need when working with on- and off-road trailers. The drawbar has a 2-1/2" I.D. eye and a maximum gross trailer weight rating of 20,000 lbs. Features Forged steel construction. Adjustable bolt pattern accommodates a variety of towing applications. M.G.T.W. 20,000 lbs.
Haul it your way with the Buyers Products 12 Ton Combination Hitch for 2-1/2 Inch Hitch Receivers. The patented design combines a ball hitch and a pintle hook into a single versatile piece of equipment. This makes it easy to pull loads up to 24000 lb with either a coupler or drawbar/pintle ring without needing to change hitches. Ideal for tradesman contractors and haulers who tow a range of loads. Heavy duty forged steel construction features a corrosion resistant black powder-coated finish. The hitch fits 2-1/2 in. receiver tubes with a spring-loaded locking arm for secure coupling. It ...
Buyers Products Hitch Plate, 2-1/2in Receiver GMC/Chevy/International 2019+,Bottom Channel - 1809085
Buyers Products Hitch Plate, 2-1/2in Receiver GMC/Chevy/International 2019+, Bottom Channel - 1809085 The Hitch Plate with 2-1/2 Inch Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2-1/2 in. receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits for ...