Draw Bars & Ball Mounts
Type
Finish
Receiver Size
Size
Brand
For Use With
Length
Material
Width
Depth
Height
Capacity
Color
Style
Price
Related Products
The Heavy Duty Towing Shackle from Buyers Products is made from rugged drop-forged steel to handle straight-line towing jobs up to 18,000 lb. It's ideal for recovery towing of dump trucks. The assembly bolts on to the truck chassis and features a pin to lock the shackle in position. It is black powder-coated for maximum corrosion resistance. Features Rugged drop-forged steel will handle straight-line towing jobs up to 18,000 lbs. Corrosion-resistant black powder-coated finish.
The Gooseneck Hitch Plate from Buyers Products is an all-steel assembly that bolts to your truck frame and body. If you have a structural steel bed, you can also weld the hitch plate to the bed floor. Gooseneck hitches allow you to add extra towing capacity to your truck by transferring part of the load to the front axle. The hitch plate is rated up to 25,000 lb. It's ideal for towing horse trailers, utility trailers, RVs, toy haulers, lawn care trailers, car haulers, and more. Black powder-coated for corrosion resistance, it comes with a 2-5/16 in. hitch ball. Features Allows your truck ...
The 50 Ton Air Compensated Pintle Hook from Buyers Products cushions movement between the pintle hook and tow ring. This feature saves wear and tear on the parts, especially in sudden motion or braking situations. The pintle hook uses the vehicle's air system to hold the drawbar eye closely to reduce wear, absorb shock, and prevent uncoupling during operation. The hook is ideal for heavy duty applications such as trailers, semitrailers, and double and triple trailer operations, both off-road and over-the-road. This product can also be used without the air chamber and plunger as a standard ...
Buyers Products Hitch-Mounted Poly Cargo Carrier slides into your vehicle's 2 in. receiver hitch to provide portable, accessible storage that doesn't take up valuable passenger space in your vehicle. It's the perfect way to haul camping, hiking, fishing, and other recreational gear in your car, truck, van, or RV. The fully enclosed, water-resistant cargo box features high density polyethylene construction that's lightweight but extremely durable. It offers 17 cubic feet of functional space and holds up to 300 pounds. The double-walled lid has two pad-lockable hasps to help keep your gear ...
The Bolt-On Forged Steel Drawbar from Buyers Products is a tough, durable product ideal for towing a variety of specialty equipment. It can be removed and adjusted into position on the trailer tongue to give you the flexibility you need when working with on- and off-road trailers. The drawbar has a 2-1/2" I.D. eye and a maximum gross trailer weight rating of 20,000 lbs. Features Forged steel construction. Adjustable bolt pattern accommodates a variety of towing applications. M.G.T.W. 20,000 lbs.