Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
11" ANCO® Winter Windshield Wiper Blade - 30-11 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 374 items in product family

11" ANCO® Winter Windshield Wiper Blade - 30-11 - Pkg Qty 2

Item #: WBB904015

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.30 each

Sold in packages of 2

Price: $12.60
Product Information
Customer Review
Product Q&A
Accessories
11" ANCO® Winter Windshield Wiper Blade - 30-11

Winter Windshield Wiper Blade gives you a clear wiper in extreme weather. Exclusive extra thick DuraKlear® natural rubber wiping edge remains flexible in the coldest temperatures. Rugged rubber cover over heavy duty frame prevents slush from freezing joints. KwikConnect® Installation System provides quick and easy wiper blade replacement. For use with passenger vehicles, for winter. Conventional blade type, 11" blade length. Arm connection type: 9x3 mm Hook, Wide Straight End .280 Inch (7mm), Narrow Straight End .205 Inch (5mm).

Product Specifications

    • WEIGHT LBS.0.29
    • SERIESWinter Blade
    • STYLEWinter
    • DESCRIPTIONWindshield Wiper Blade
    • FOR USE WITHPassenger Vehicles
    • MOUNT TYPEKwikConnect
    • BRANDAnco
    • BLADE TYPEConventional
    • ARM CONNECTION TYPE9x3 mm Hook, W-SE .280", N-SE .205"
    • MANUFACTURERS PART NUMBER30-11
    • BLADE LENGTH INCHES11
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed