19" ANCO® 31 Series Windshield Wiper Blade - 31-19 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 374 items in product family

19" ANCO® 31 Series Windshield Wiper Blade - 31-19 - Pkg Qty 2

Item #: WBB903663

Sold By: globalindustrial.com

Expected ship date 10/20/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.90 each

Sold in packages of 2

Price: $7.80
Product Information
Customer Review
Product Q&A
Accessories
19" ANCO® 31 Series Windshield Wiper Blade - 31-19

31 Series Windshield Wiper Blade with exclusive DuraKlear® rubber compound provides a consistent, clear wipe and a vented bridge and metal flexor ensures O.E. fit and function. KwikConnect® Installation System provides quick and easy wiper blade replacement. For use with passenger vehicles, for all seasons. Conventional blade type, 19" blade length. Adapters included: 48-11. Arm connection type: 9x3 mm Hook, Pin Type .1875 Inch (4.76mm).

Product Specifications

    • WEIGHT LBS.0.41
    • MOUNT TYPEKwikConnect
    • SERIES31 Series
    • STYLEAll Season
    • ARM CONNECTION TYPE9x3 mm Hook, Pin Type .1875"
    • PACKAGE QUANTITY1
    • BRANDAnco
    • BLADE LENGTH INCHES19
    • ADAPTERS INCLUDED48-11
    • MANUFACTURERS PART NUMBER31-19
    • DESCRIPTIONWindshield Wiper Blade
    • FOR USE WITHPassenger Vehicles
    • BLADE TYPEConventional

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed