Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20" ANCO® AeroVantage Metal Windshield Wiper Blade Refill - 19-20 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

20" ANCO® AeroVantage Metal Windshield Wiper Blade Refill - 19-20 - Pkg Qty 2

Item #: WBB903869

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.90 each

Sold in packages of 2

Price: $13.80
Product Information
Customer Review
Product Q&A
Accessories
20" ANCO® AeroVantage Metal Windshield Wiper Blade Refill - 19-20

AeroVantage Windshield Wiper Blade Refill offers a clear wipe at any speed. Advanced DuraKlear® Plus wiper element provides a streak-free wipe. Aerodynamic design maintains wipe at highway speed. KwikConnect® Installation System provides quick and easy wiper blade replacement. For use with AeroVantage 20" wipers. Package Quantity 1.

Product Specifications

    • WEIGHT LBS.0.44
    • BLADE TYPEConventional
    • DESCRIPTIONBlade Refill
    • BRANDAnco
    • STYLEAll Season
    • FRAME TYPEMetal
    • FOR USE WITHPassenger Vehicles
    • SERIESAeroVantage
    • BLADE LENGTH INCHES20
    • MANUFACTURERS PART NUMBER19-20
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed