Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
21" ANCO® Contour Windshield Wiper Blade - C-21-OE - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 374 items in product family

21" ANCO® Contour Windshield Wiper Blade - C-21-OE - Pkg Qty 2

Item #: WBB903984

Sold By: globalindustrial.com

Expected ship date 10/20/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.25 each

Sold in packages of 2

Price: $24.50
Product Information
Customer Review
Product Q&A
Accessories
21" ANCO® Contour Windshield Wiper Blade - C-21-OE

Contour Windshield Wiper Blade gives you premium all season performance. Latest technology in premium profile-style wiper blades. KwikConnect® Installation System provides quick and easy wiper blade replacement. OE lengths available as specified by the manufacturer. For use with passenger vehicles, for all seasons. Profile blade type, 21" blade length that mounts with OE Select Fit. Adapters included: MC3, MC4, MC6. Arm connection type: Bayonet, Pinch Tab, Side Pin.

Product Specifications

    • WEIGHT LBS.0.4
    • MOUNT TYPEOE Select Fit
    • SERIESContour
    • STYLEAll Season
    • ARM CONNECTION TYPEBayonet, Pinch Tab, Side Pin
    • PACKAGE QUANTITY1
    • BRANDAnco
    • BLADE LENGTH INCHES21
    • ADAPTERS INCLUDEDMC3, MC4, MC6
    • BLADE CONSTRUCTIONBeam Blades
    • MANUFACTURERS PART NUMBERC-21-OE
    • DESCRIPTIONWindshield Wiper Blade
    • FOR USE WITHPassenger Vehicles
    • BLADE TYPEProfile

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed