Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
22" ANCO® Winter OE Windshield Wiper Blade - 30-22-OE - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 374 items in product family

22" ANCO® Winter OE Windshield Wiper Blade - 30-22-OE - Pkg Qty 2

Item #: WBB903919

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.50 each

Sold in packages of 2

Price: $13.00
Product Information
Customer Review
Product Q&A
Accessories
22" ANCO® Winter OE Windshield Wiper Blade - 30-22-OE

Winter OE Windshield Wiper Blade gives you a clear wiper in extreme weather. Exclusive extra thick DuraKlear® natural rubber wiping edge remains flexible in the coldest temperatures. Rugged rubber cover over heavy duty frame prevents slush from freezing joints. KwikConnect® Installation System provides quick and easy wiper blade replacement. For use with passenger vehicles, for winter. Conventional blade type, 22" blade length that mounts with OE Select Fit. Arm connection type: Bayonet, Pinch Tab, Side Pin.

Product Specifications

    • WEIGHT LBS.0.46
    • BLADE LENGTH INCHES22
    • MANUFACTURERS PART NUMBER30-22-OE
    • BRANDAnco
    • SERIESWinter Blade
    • BLADE TYPEConventional
    • MOUNT TYPEOE Select Fit
    • FOR USE WITHPassenger Vehicles
    • DESCRIPTIONWindshield Wiper Blade
    • STYLEWinter
    • PACKAGE QUANTITY1
    • ARM CONNECTION TYPEBayonet, Pinch Tab, Side Pin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.194.161:64