Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24" ANCO® AeroVantage Metal Windshield Wiper Blade Refill - 19-24 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

24" ANCO® AeroVantage Metal Windshield Wiper Blade Refill - 19-24 - Pkg Qty 2

Item #: WBB903903

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.10 each

Sold in packages of 2

Price: $14.20
Product Information
Customer Review
Product Q&A
Accessories
24" ANCO® AeroVantage Metal Windshield Wiper Blade Refill - 19-24

AeroVantage Windshield Wiper Blade Refill offers a clear wipe at any speed. Advanced DuraKlear® Plus wiper element provides a streak-free wipe. Aerodynamic design maintains wipe at highway speed. KwikConnect® Installation System provides quick and easy wiper blade replacement. For use with AeroVantage 24" wipers. Package Quantity 1.

Product Specifications

    • WEIGHT LBS.0.52
    • BLADE LENGTH INCHES24
    • STYLEAll Season
    • SERIESAeroVantage
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER19-24
    • FRAME TYPEMetal
    • FOR USE WITHPassenger Vehicles
    • DESCRIPTIONBlade Refill
    • BRANDAnco
    • BLADE TYPEConventional

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed