Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24" ANCO® Heavy Duty Winter Windshield Wiper Blade - 59-24 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 374 items in product family

24" ANCO® Heavy Duty Winter Windshield Wiper Blade - 59-24 - Pkg Qty 2

Item #: WBB903718

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.75 each

Sold in packages of 2

Price: $29.50
Product Information
Customer Review
Product Q&A
Accessories
24" ANCO® Heavy Duty Winter Windshield Wiper Blade - 59-24

Heavy Duty Winter Windshield Wiper Blade For use with Commercial Vehicles, for Winter. Heavy Duty blade type, 24" blade length.

Product Specifications

    • WEIGHT LBS.0.43
    • SERIESWinter
    • BLADE TYPEHeavy Duty
    • DESCRIPTIONHD Windshield Wiper Blade
    • FOR USE WITHCommercial Vehicles
    • STYLEWinter
    • MANUFACTURERS PART NUMBER59-24
    • BLADE LENGTH INCHES24
    • PACKAGE QUANTITY1
    • BRANDAnco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed