Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24" ANCO® Profile OE Windshield Wiper Blade - A-24-OE - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 374 items in product family

24" ANCO® Profile OE Windshield Wiper Blade - A-24-OE - Pkg Qty 2

Item #: WBB903981

Sold By: globalindustrial.com

Expected ship date 02/15/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.50 each

Sold in packages of 2

Price: $19.00
Product Information
Customer Review
Product Q&A
Accessories
24" ANCO® Profile OE Windshield Wiper Blade - A-24-OE

Profile OE Windshield Wiper Blade has advanced technology for every vehicle. Upgrade your conventional wiper blade to the latest technology. One-piece design provides more effective blade-to-windshield contact for improved visibility. Exclusive DuraKlear® rubber compound provides a consistent, clear wipe. KwikConnect® Installation System provides quick and easy wiper blade replacement. For use with passenger vehicles, for all seasons. Profile blade type, 24" blade length that mounts with OE Select Fit. Adapters included: MC3, MC4, MC5. Arm connection type: Bayonet, Pinch Tab, Side Pin.

Product Specifications

    • WEIGHT LBS.0.67
    • MOUNT TYPEOE Select Fit
    • SERIESProfile Blade
    • STYLEAll Season
    • ARM CONNECTION TYPEBayonet, Pinch Tab, Side Pin
    • PACKAGE QUANTITY1
    • BRANDAnco
    • BLADE LENGTH INCHES24
    • ADAPTERS INCLUDEDMC3, MC4, MC5
    • MANUFACTURERS PART NUMBERA-24-OE
    • DESCRIPTIONWindshield Wiper Blade
    • FOR USE WITHPassenger Vehicles
    • BLADE TYPEProfile

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed