Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24" ANCO® Profile UB Windshield Wiper Blade - A-24-UB - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 374 items in product family

24" ANCO® Profile UB Windshield Wiper Blade - A-24-UB - Pkg Qty 2

Item #: WBB903982

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.30 each

Sold in packages of 2

Price: $18.60
Product Information
Customer Review
Product Q&A
Accessories
24" ANCO® Profile UB Windshield Wiper Blade - A-24-UB

Profile UB Windshield Wiper Blade has advanced technology for every vehicle. Upgrade your conventional wiper blade to the latest technology. One-piece design provides more effective blade-to-windshield contact for improved visibility. Exclusive DuraKlear® rubber compound provides a consistent, clear wipe. KwikConnect® Installation System provides quick and easy wiper blade replacement. For use with passenger vehicles, for all seasons. Profile blade type, 24" blade length. Adapters included: 48-12. Arm connection type: 9x3 mm Hook, Pin Type .1875 Inch (4.76mm), Wide Straight End .280 Inch (7mm).

Product Specifications

    • WEIGHT LBS.0.67
    • ADAPTERS INCLUDED48-12
    • ARM CONNECTION TYPE9x3 mm Hook, Pin Type .1875", W-SE .280"
    • BLADE LENGTH INCHES24
    • BLADE TYPEProfile
    • BRANDAnco
    • DESCRIPTIONWindshield Wiper Blade
    • FOR USE WITHPassenger Vehicles
    • MANUFACTURERS PART NUMBERA-24-UB
    • MOUNT TYPEKwikConnect
    • PACKAGE QUANTITY1
    • STYLEAll Season
    • SERIESProfile Blade

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:64