Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
26" ANCO® Profile UB Windshield Wiper Blade - A-26-UB - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 373 items in product family

26" ANCO® Profile UB Windshield Wiper Blade - A-26-UB - Pkg Qty 2

Item #: WBB903694

Sold By: globalindustrial.com

Expected ship date 10/19/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.50 each

Sold in packages of 2

Price: $19.00
Product Information
Customer Review
Product Q&A
Accessories
26" ANCO® Profile UB Windshield Wiper Blade - A-26-UB

Profile UB Windshield Wiper Blade has advanced technology for every vehicle. Upgrade your conventional wiper blade to the latest technology. One-piece design provides more effective blade-to-windshield contact for improved visibility. Exclusive DuraKlear® rubber compound provides a consistent, clear wipe. KwikConnect® Installation System provides quick and easy wiper blade replacement. For use with passenger vehicles, for all seasons. Profile blade type, 26" blade length. Adapters included: 48-12. Arm connection type: 9x3 mm Hook, Pin Type .1875 Inch (4.76mm), Wide Straight End .280 Inch (7mm).

Product Specifications

    • WEIGHT LBS.0.52
    • MOUNT TYPEKwikConnect
    • SERIESProfile Blade
    • STYLEAll Season
    • ARM CONNECTION TYPE9x3 mm Hook, Pin Type .1875", W-SE .280"
    • PACKAGE QUANTITY1
    • BRANDAnco
    • BLADE LENGTH INCHES26
    • ADAPTERS INCLUDED48-12
    • MANUFACTURERS PART NUMBERA-26-UB
    • DESCRIPTIONWindshield Wiper Blade
    • FOR USE WITHPassenger Vehicles
    • BLADE TYPEProfile

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed