Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Custom® Series-Portable, Steel Top, 2 Doors-Sebring Grey
See all 18 items in product family

Custom® Series-Portable, Steel Top, 2 Doors-Sebring Grey

Item #: WBB380818

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,142.00
Product Information
Customer Review
Product Q&A
Accessories
Custom® Series-Portable, Steel Top, 2 Doors-Sebring Grey

Custom® Series Bench - Portable, Painted steel top 60W x 24D x 1-1/2H, Bench cabinet with 2 sliding doors - 48W x 24D x 34H, (2) 6 top overhangs left-hand and right-hand sides, 60W perforated steel backstop, 4 swivel casters with brakes

Product Specifications

    • BRANDShure
    • MANUFACTURERS PART #811013-SG
    • COLORSebring Grey
    • HEIGHT INCHES (FIXED LEG)34
    • TOP CONSTRUCTIONSteel Square Edge
    • WEIGHT LBS240
    • DOOR QUANTITY2
    • DESCRIPTIONPortable Custom® Series
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • HEIGHT INCHES34
    • DEPTH INCHES24
    • WIDTH INCHES60

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What gauge steel is used in the construction of this bench, Top and body? Thanks.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed