Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trans Max Bench-Portable, Steel Top, 73-1/2"W x 34-1/4"D-Pewter Gray
See all 6 items in product family

Trans Max Bench-Portable, Steel Top, 73-1/2"W x 34-1/4"D-Pewter Gray

Item #: WBB380814

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 803.00
Product Information
Customer Review
Product Q&A
Accessories
Trans Max Bench-Portable, Steel top, 73-1/2W x 34-1/4"D

Trans Max Bench - Portable, Steel top with rear slope, Trough with threaded drain pipe, Intergrated back and end stops, 2 swivel casters with brakes, 2 rigid casters, All-welded leg assemblies, 2 stringers. Pewter Gray finish. 73-1/2W x 34-1/4"D x 29-40"H.

Product Specifications

    • BRANDShure
    • MANUFACTURERS PART #811102-PG
    • WEIGHT LBS168
    • DESCRIPTIONPortable Trans Max Bench
    • COLOR FINISHGray
    • WIDTH INCHES73-1/2
    • DEPTH INCHES34-1/4
    • HEIGHT INCHES (ADJUSTABLE LEG)29 to 40
    • COLORPewter Grey
    • CONSTRUCTIONSteel
    • HEIGHT INCHES29 to 40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed