Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gates® Automotive XL® - V-Belt 9555
See all 193 items in product family

Gates® Automotive XL® - V-Belt 9555

Item #: WBB1368857

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.40 Save up to 48%
Price: $20.00
Product Information
Customer Review
Product Q&A
Accessories
Gates® Automotive XL® - V-Belt 9555

Gates designed and produced the industry's first V-belt and is now the world's largest manufacturer of timing, serpentine and V-belts. Gates has a century-long history of providing high-quality automotive products and services. Replacement belt for the most demanding engine drives. Due to thermal forces, this variable notched belt tightens on the drive as it gets hot. This results in improved belt performance by reducing tension decay and noise. Fiber-loaded rubber stock puts more flexibility along the length of the belt, yet gives the belt greater lateral stability in the pulley. Thermally active tensile cords for maintenance-free performance when properly installed and tensioned.

Product Specifications

    • BRANDGates
    • DESCRIPTIONAutomotive XL® - V-Belt
    • MANUFACTURERS PART NUMBER9555
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed