Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EBC Redstuff Superstreet Ceramic Pad

EBC Redstuff Superstreet Ceramic Pad

Item #: WBM52488

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.59
Product Information
Product Q&A

EBC Brakes Redstuff Fast Street Disc Pad is designed with a center-line slot that vents in cool air to prevent thermal crack and provide zero noise. This pad features low dusting of wheels and break-in-surface coating which renders long lasting durability. It minimizes rotor wear and comes with a powder coating offering great style as well as stability. It ensures easy installation and is backed by a limited lifetime warranty.

  • Easy installation
  • Limited lifetime warranty
  • Reduces rotor wear
  • Features a center line slot to prevent cracking
  • Designed to prevent thermal crack and provide excellent durability

Product Specifications

    • DESCRIPTIONEBC Redstuff Superstreet Ceramic Pad
    • PACKAGE QUANTITY1
    • TYPERedstuff Superstreet Ceramic Pad
    • BRANDEBC
    • MANUFACTURERS PART NUMBERDP31593C