Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EBC Redstuff Superstreet Ceramic Pad

EBC Redstuff Superstreet Ceramic Pad

Item #: WBM53255

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $63.37
Product Information
Product Q&A
Redstuff Brake Pads
Superstreet Ceramic Pad
FMSI ID D740

As EBC’s flagship street brake pad material for prestige and faster cars above 200BHP the 09 version on EBC Redstuff sets new standards in brake performance. Redstuff has always been known for its low dust ability but the latest blend has greatly reduced the phenomenon of pad “Pick up” or disc scoring and reduced dust even further.

Tested at the UK Motor Industries Research Association (MIRA) in witnessed tests early Redstuff reduced car stopping distance in tests by almost 50 feet from 100 MPH offering a staggering 30% brake improvement.

Redstuff however as a harder compound does take longer to fully bed in to achieve its highest levels of performance (can be up to 1500 miles/2500 Kms urban use) during which time the odd “Chirp” of brake noise may be heard when starting from cold in damp and cold conditions at walking pace speed. One press of the pedal to clear the rotor of any dampness and this disappears to leave EBC Redstuff a pad that inspires confidence in all cars. The motto is be patient give the pads a full chance to bed down.

Redstuff is only available for heavier and faster CARS and does find its self at its best on slightly heavier cars or Truck and SUV applications. Selecting the right grade of EBC pad for you car, truck or SUV is important and you can see the entire EBC selection and how to choose the right brakes for your car by switching to this linked page.

Brake dust has been rated by many OEM builders to be a more serious source of complaints than even brake squeal and as such EBC Brakes is proud to bring you with this new EBC Redstuff blend what is probably a world first in a pad that is almost dust free yet delivers performance braking.

Less dust also means less rotor wear and it is almost guaranteed that your rotors will last double as long as when used with the more abrasive steel fibre brake compounds used by almost all of our competition.

Product Specifications

    • MANUFACTURERS PART NUMBERDP31075C
    • PACKAGE QUANTITY1
    • DESCRIPTIONEBC Redstuff Superstreet Ceramic Pad
    • TYPERedstuff Superstreet Ceramic Pad
    • BRANDEBC
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.