Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EBC Upgrade SUV/Truck pad

EBC Upgrade SUV/Truck pad

Item #: WBM53276

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $63.37
Product Information
Product Q&A

EBC Brakes Greenstuff Street Sport Disc Pad is designed with a center-line slot that vents in cool air to prevent thermal crack and provide zero noise. This pad features break-in-surface coating which renders long lasting durability. It minimizes rotor wear and comes with a green powder coating offering great style as well as stability. It ensures easy installation and is backed by a limited lifetime warranty.

  • Limited lifetime warranty
  • Features a green powder coating rendering great style
  • Minimizes rotor wear
  • Features break-in-surface coating
  • Designed to prevent thermal crack and provide excellent durability

Product Specifications

    • BRANDEBC
    • MANUFACTURERS PART NUMBERDP61674
    • PACKAGE QUANTITY1
    • DESCRIPTIONEBC Upgrade SUV/Truck pad
    • TYPEUpgrade Suv/Truck Pad
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.