Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akebono® Pro-ACT Series Ultra Premium Ceramic Disc Brake Pads - ACT369
See all 436 items in product family

Akebono® Pro-ACT Series Ultra Premium Ceramic Disc Brake Pads - ACT369

Item #: WBB954038

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $73.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Akebono® Pro-ACT Series Ultra Premium Ceramic Disc Brake Pads - ACT369

Pro-ACT Ultra-Premium brake pads deliver exceptional performance to ensure that your vehicle will stop like new. Akebono Pro-ACT Ultra-Premium brake pads utilize the aftermarket's only OE-validated, application-specific friction formulations. This guarantees that Pro-ACT Ultra-Premium brake pads provide the ultimate braking experience - to brand new performance levels or even better. With the Akebono Pro-ACT Ultra-Premium product line, all customers will receive OE-quality replacements because Akebono is the Original Equipment Manufacturer for most popular domestic and Japanese vehicles.

Product Specifications

    • DESCRIPTIONBrake Pads
    • BRANDAkebono
    • TYPECeramic
    • STYLEPro-ACT Series
    • POSITIONFront
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERACT369

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:27