Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Hammer Drills & Rotary Hammers

Hammer Drills and Rotary Hammers are potent power tools for construction and renovation projects. Hammer drills drill hard materials like concrete and masonry efficiently using a pulsating mechanism. Rotary hammers are power tools for heavy-duty tasks like breaking through rigid materials. Drills and hammers are crucial in construction and woodworking, providing professionals with the capability to achieve robust and precise drilling across various materials, including concrete, masonry, and wood.
42 Results

Availability

Free Shipping

Special Price

Brand

View All Brand
View All Type
View All Voltage
View All Length
View All Price
42 Results
Compare
BESTSELLER
1
1
$359.95
Free Shipping
Ships within 1 Business Day

Chuck Size

1/2 in

Rate Of Impact (BPM)

32,000

Speed

0 - 2,000 rpm

Voltage

18 V

Compare
1
1
$239.95
Free Shipping
Ships in 14 Business Days

Chuck Size

1 in

Rate Of Impact (BPM)

0-5,550

Speed

0 - 1500 ft/min

Voltage

20 V

Compare
Clearance
1
1
$339.95was $419.95
Save $80.00 (19%)
Free Shipping
Ships within 1 Business Day

Chuck Size

1/2 in

Rate Of Impact (BPM)

0 - 34,000 / 0 - 22,100 / 0 - 7,650

Speed

0 - 2,000 / 0 - 1,300 / 0 - 450 rpm

Voltage

20 V

Compare
1
1
$529.00
Ships in 3 Business Days

Chuck Size

1 in

Rate Of Impact (BPM)

4600

Speed

0-1100 ft/min

Voltage

20 V

Compare
Clearance
1
1
$219.95was $259.95
Save $40.00 (15%)
Free Shipping
Ships within 1 Business Day

Chuck Size

1/2 in

Rate Of Impact (BPM)

38250

Speed

0-450/1300/2000 ft/min

Voltage

20 V

Compare
BESTSELLER
1
1
$739.00
Free Shipping
Ships within 1 Business Day

Chuck Size

1 in

Rate Of Impact (BPM)

0 - 4,600

Speed

Variable ft/min

Voltage

20 V