Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48" Sliding Door Upper Cabinet-48"W x 15"D x 30"H-Carmine Red
See all 36 items in product family

48" Sliding Door Upper Cabinet-48"W x 15"D x 30"H-Carmine Red

Item #: WBB380978

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $642.00
Product Information
Customer Review
Product Q&A
48" Sliding Door Upper Cabinet-48"W x 15"D x 30"H-Carmine Red

48" Sliding Door Upper Cabinet - Wall mounted, 1 adjustable shelf, open back, 48"W x 15"D x 30"H. Note: Lock sold separately

Product Specifications

    • COLORCarmine Red
    • COLOR FINISHRed
    • BRANDShure
    • CONSTRUCTIONSteel
    • HEIGHT INCHES30
    • DOOR QUANTITY2
    • WIDTH INCHES48
    • DESCRIPTION48" Sliding Door Upper Cabinet
    • MANUFACTURERS PART #800030-CR
    • WEIGHT LBS90
    • SHELF QUANTITY1
    • DEPTH INCHES15
    • HEIGHT INCHES (FIXED LEG)30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:62