Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48" Sliding Door Upper Cabinet-48"W x 15"D x 30"H-Sebring Grey
See all 36 items in product family

48" Sliding Door Upper Cabinet-48"W x 15"D x 30"H-Sebring Grey

Item #: WBB380994

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 642.00
Product Information
Customer Review
Product Q&A
48" Sliding Door Upper Cabinet-48"W x 15"D x 30"H-Sebring Grey

48" Sliding Door Upper Cabinet - Wall mounted, 1 adjustable shelf, open back, 48"W x 15"D x 30"H. Note: Lock sold separately

Product Specifications

    • MANUFACTURERS PART #800030-SG
    • HEIGHT INCHES (FIXED LEG)30
    • WEIGHT LBS90
    • WIDTH INCHES48
    • HEIGHT INCHES30
    • DEPTH INCHES15
    • CONSTRUCTIONSteel
    • COLOR FINISHGray
    • DOOR QUANTITY2
    • DESCRIPTION48" Sliding Door Upper Cabinet
    • SHELF QUANTITY1
    • BRANDShure
    • COLORSebring Grey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed