Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Automotive Work Benches


(989 Items)
Sub Category
Automotive Workbench Systems (683)
Remove
Custom® Series-Stationary, Hardwood Top, 2 Drawers/2 Doors-Monaco Blue
Remove

      Items
Custom® Series-Stationary, Hardwood Top, 2 Drawers/2 Doors-Monaco Blue Custom® Series-Stationary, Hardwood Top, 2 Drawers/2 Doors-Monaco Blue


Custom® Series-Stationary, Hardwood Top, 2 Drawers/2 Doors-Monaco Blue
Custom® Series-Stationary, Hardwood Top, 2 Drawers/2 Doors-Monaco Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB380990
Price: $1,232.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

Custom® Series-Stationary, Hardwood Top, 2 Drawers/2 Doors-Monaco Blue

Custom® Series Bench - Stationary, hardwood maple top 60W x 24D x 1-3/4H, Bench cabinet with 2 drawers and 2 sliding doors - 48W x 24D x 34H, (2) 6 top overhangs left-hand and right-hand sides, 60W perforated steel backstop.

Product Specifications
DRAWER QUANTITY 2
WEIGHT LBS 295
TOP CONSTRUCTION Stainless Steel Top
DEPTH INCHES 24
HEIGHT INCHES 34
CONSTRUCTION Steel
COLOR FINISH Monaco Blue
DESCRIPTION Stationary Custom® Series
DOOR QUANTITY 2
WIDTH INCHES 60


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
48" Sliding Door Upper Cabinet-48"W x 15"D x 30"H-Monaco Blue

48" Sliding Door Upper Cabinet-48"W x 15"D x 30"H-Monaco Blue

From $588.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)