Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Automotive Work Benches


(989 Items)
Sub Category
Automotive Workbench Systems (683)
Remove
Custom® Series-Stationary, Steel Top, 2 Doors-Pewter Grey
Remove

      Items
Custom® Series-Stationary, Steel Top, 2 Doors-Pewter Grey Custom® Series-Stationary, Steel Top, 2 Doors-Pewter Grey


Custom® Series-Stationary, Steel Top, 2 Doors-Pewter Grey
Custom® Series-Stationary, Steel Top, 2 Doors-Pewter Grey
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB380906
Price: $798.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

Custom® Series-Stationary, Steel Top, 2 Doors-Pewter Grey

Custom® Series Bench - Stationary, Painted steel top 60W x 24D x 1-3/4H, Bench cabinet with 2 sliding doors - 48W x 24D x 34H, (2) 6 top overhangs left-hand and right-hand sides, 60W perforated steel backstop.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 24
TOP CONSTRUCTION Painted Steel Top
WEIGHT LBS 265
HEIGHT INCHES 34
CONSTRUCTION Steel
COLOR FINISH Pewter Grey
DESCRIPTION Stationary Custom® Series
DOOR QUANTITY 2
DRAWER QUANTITY 2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
95 Piece Tool Kit

95 Piece Tool Kit

FREE Shipping
From $39.95
select
Qty: Add to Cart
Wilton Utility Workshop Vise 5-1/2" Jaw with Swivel Base

Wilton Utility Workshop Vise 5-1/2" Jaw with Swivel Base

FREE Shipping
From $138.95
select
Qty: Add to Cart
Hubbell GCA16350-HL Industrial Duty Cord Reel with Incandescent Hand Lamp - 16/3c x 50'

Hubbell GCA16350-HL Industrial Duty Cord Reel with Incandescent Hand Lamp - 16/3c x 50'

From $325.95
select
Qty: Add to Cart
1.1 HP Continuous 4 Gallon Electric Hand Carry Compressor, 90 PSI Pump

1.1 HP Continuous 4 Gallon Electric Hand Carry Compressor, 90 PSI Pump

From $279.95
select
Qty: Add to Cart
IRWIN® VISE-GRIP® Fast Release™ Long Nose Locking Pliers - 6LN

IRWIN® VISE-GRIP® Fast Release™ Long Nose Locking Pliers - 6LN

From $13.73
select
Qty: Add to Cart
2" x 3-1/2" Deep Throat C-Clamp

2" x 3-1/2" Deep Throat C-Clamp

From $8.30
select
Qty: Add to Cart
Digital Cap Torque Tester - 12 lbFin Capacity

Digital Cap Torque Tester - 12 lbFin Capacity

FREE Shipping
From $1,194.00
select
Qty: Add to Cart
2 Ton Low Profile Floor Jack

2 Ton Low Profile Floor Jack

From $348.95
select
Qty: Add to Cart
48" Sliding Door Upper Cabinet-48"W x 15"D x 30"H-Pewter Grey

48" Sliding Door Upper Cabinet-48"W x 15"D x 30"H-Pewter Grey

From $588.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)