Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Custom® Series-Stationary, Steel Top, 2 Drawers/2 Doors-Monaco Blue
See all 36 items in product family

Custom® Series-Stationary, Steel Top, 2 Drawers/2 Doors-Monaco Blue

Item #: WBB380983

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,244.00
Product Information
Customer Review
Product Q&A
Accessories
Custom® Series-Stationary, Steel Top, 2 Drawers/2 Doors-Monaco Blue

Custom® Series Bench - Stationary, Painted steel over wood top 60W x 24D x 1-5/32H, Bench cabinet with 2 drawers and 2 sliding doors - 48W x 24D x 34H, (2) 6 top overhangs left-hand and right-hand sides, 60W perforated steel backstop.

Product Specifications

    • BRANDShure
    • TOP CONSTRUCTIONSteel Square Edge
    • WEIGHT LBS240
    • DRAWER QUANTITY2
    • DOOR QUANTITY2
    • DESCRIPTIONStationary Custom® Series
    • HEIGHT INCHES (FIXED LEG)34
    • CONSTRUCTIONSteel
    • HEIGHT INCHES34
    • DEPTH INCHES24
    • WIDTH INCHES60
    • COLORMonaco Blue
    • COLOR FINISHBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:46