Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Red

EB Bench SS Top/WC & Chaseway 96" x 30" x 28-3/4", Yellow

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

EB Bench SS Top/WC & Chaseway 96" x 30" x 28-3/4", Yellow

Item #: WBB530799

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,554.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
EB Bench SS Top/WC & Chaseway 96" x 30" x 28-3/4", Yellow

EquiptoBay Workbench - Workbench System with pre-configured components -includes lower workbench with sliding doors, stainless steel counters and chaseway, 200 lb drawer weight capacity, drawers lined with rubber protection mats. Shown with optional upper cabinet.

Product Specifications

    • BRANDEquipto®
    • ASSEMBLYWelded
    • HEIGHT INCHES (FIXED LEG)28-3/4
    • COLORYellow
    • TOP CONSTRUCTIONStainless Steel Square Edge
    • WIDTH INCHES96
    • COLOR FINISHYellow
    • CONSTRUCTIONSteel
    • HEIGHT INCHES28-3/4
    • DEPTH INCHES30
    • WEIGHT LBS212-5/6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!