Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EB Upper Cabinet System-(2) TBU-3GS, Black

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

EB Upper Cabinet System-(2) TBU-3GS, Black

Item #: WBB531552

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 786.00
Product Information
Customer Review
Product Q&A
EB Upper Cabinet System-(2) TBU-3GS, Black

EquiptoBay Workbench - Workbench System that you can configure yourself with pre-configured components - options include lower workbench with sliding doors or reel cabinets; stainless steel counters and chaseway; lockable double bank tool cabinets, 200 lb drawer weight capacity, drawers lined with rubber protection mats, tool cart lockers to store and secure tools, carts also available with optional wheel locks.

Product Specifications

    • CONSTRUCTIONSteel
    • WIDTH INCHES72
    • DEPTH INCHES15
    • HEIGHT INCHES21
    • COLOR FINISHBlack
    • COLORBlack
    • BRANDEquipto®
    • TYPEEB Upper Cabinet System-(2) TBU-3GS
    • ASSEMBLYWelded
    • WEIGHT LBS88-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!