Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Automotive Work Benches


(989 Items)
Sub Category
Automotive Workbench Systems (683)
Remove
Homak 46" CTS 11 Drawer Base - Black
Remove

      Items
Homak 46" CTS 11 Drawer Base - Black Homak 46" CTS 11 Drawer Base - Black


Homak 46" CTS 11 Drawer Base - Black
Homak 46" CTS 11 Drawer Base - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB488938
Price: $2,971.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

Homak 46" CTS 11 Drawer Base - Black

Homak CTS 11 Drawer Bases provide a large, continuous stainless steel workplace ideal for a variety of applications in warehouses, manufacturing facilities, repair shops, construction facilities and more. Frame and drawers are constructed of 1-1/2mm thick steel for durability. Features a high security, tubular locking system for secure storage of valuable tools, materials and belongings. Includes one 440 lb. capacity drawer, four 220 lb. capacity drawers, and six 130 lb. capacity drawers, with ball-bearing glides to ensure smooth operation. Black color finish. Dimensions: 46"W x 24-1/2"D x 32-1/4"H.

Product Specifications
WIDTH INCHES 45-1/4
DEPTH INCHES 24-1/2
TYPE Homak 46" CTS 11 Drawer Base
TOP CONSTRUCTION Steel
SHELF QUANTITY --
HEIGHT INCHES 32-1/4
DOOR QUANTITY --
COLOR FINISH Black
CAPACITY LBS 2800
CONSTRUCTION 1-1/2 mm Steel
DRAWER QUANTITY 11


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Homak CTS Side Shield - Black

Homak CTS Side Shield - Black

From $105.95
select
Qty: Add to Cart
Homak CTS Canopy Support Beams - Black

Homak CTS Canopy Support Beams - Black

From $120.95
select
Qty: Add to Cart
Homak Countertop Seams

Homak Countertop Seams

From $140.95
select
Qty: Add to Cart
Homak 46"W x 3"H CTS Base Shield - Black

Homak 46"W x 3"H CTS Base Shield - Black

From $153.95
select
Qty: Add to Cart
Homak 46" Black Polycarbonate Coating Countertop

Homak 46" Black Polycarbonate Coating Countertop

From $161.95
select
Qty: Add to Cart
Homak 46" CTS Stainless Steel Backsplash

Homak 46" CTS Stainless Steel Backsplash

From $301.95
select
Qty: Add to Cart
Homak 46" CTS Stainless Steel Perforated Backsplash

Homak 46" CTS Stainless Steel Perforated Backsplash

From $314.95
select
Qty: Add to Cart
Homak 46" Stainless Steel Countertop

Homak 46" Stainless Steel Countertop

From $681.00
select
Qty: Add to Cart
Homak 46" CTS Canopy w/ Full Door Compartment - Black

Homak 46" CTS Canopy w/ Full Door Compartment - Black

From $1,011.00
select
Qty: Add to Cart
Homak 46" CTS Canopy w/ Open Compartment - Black

Homak 46" CTS Canopy w/ Open Compartment - Black

From $1,207.00
select
Qty: Add to Cart
Homak 46" Service Cart Locker - Black

Homak 46" Service Cart Locker - Black

From $1,201.00
select
Qty: Add to Cart
Homak 46" CTS Small Door 5 Drawer Base - Black

Homak 46" CTS Small Door 5 Drawer Base - Black

From $2,715.00
select
Qty: Add to Cart
Homak 46" CTS Double Bank Drawers Base - Black

Homak 46" CTS Double Bank Drawers Base - Black

From $2,851.00
select
Qty: Add to Cart
Homak 46" CTS 2 Door 1 Drawer Base - Black

Homak 46" CTS 2 Door 1 Drawer Base - Black

From $2,534.00
select
Qty: Add to Cart
Homak 60" CTS Double Bank Drawers Base - Black

Homak 60" CTS Double Bank Drawers Base - Black

From $3,469.00
select
Qty: Add to Cart
Homak 60" CTS 11 Drawer Base - Black

Homak 60" CTS 11 Drawer Base - Black

From $3,620.00
select
Qty: Add to Cart
Homak 60" CTS 2 Door 1 Drawer Base - Black

Homak 60" CTS 2 Door 1 Drawer Base - Black

From $3,092.00
select
Qty: Add to Cart
Homak 60" CTS Small Door 5 Drawer Base - Black

Homak 60" CTS Small Door 5 Drawer Base - Black

From $3,318.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)