Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Automotive Work Benches


(989 Items)
Sub Category
Automotive Workbench Systems (683)
Remove
Homak 46" CTS 11 Drawer Base - Blue
Remove

      Items
Homak 46" CTS 11 Drawer Base - Blue Homak 46" CTS 11 Drawer Base - Blue


Homak 46" CTS 11 Drawer Base - Blue
Homak 46" CTS 11 Drawer Base - Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB488955
Price: $2,971.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

Homak 46" CTS 11 Drawer Base - Blue

Homak CTS 11 Drawer Bases provide a large, continuous stainless steel workplace ideal for a variety of applications in warehouses, manufacturing facilities, repair shops, construction facilities and more. Frame and drawers are constructed of 1-1/2mm thick steel for durability. Features a high security, tubular locking system for secure storage of valuable tools, materials and belongings. Includes one 440 lb. capacity drawer, four 220 lb. capacity drawers, and six 130 lb. capacity drawers with ball-bearing glides to ensure smooth operation. Blue color finish. Dimensions: 46"W x 24-1/2"D x 32-1/4"H.

Product Specifications
HEIGHT INCHES 32-1/4
CONSTRUCTION 1-1/2 mm Steel
CAPACITY LBS 2800
COLOR FINISH Blue
DOOR QUANTITY --
DRAWER QUANTITY 11
SHELF QUANTITY --
TOP CONSTRUCTION Steel
TYPE Homak 46" CTS 11 Drawer Base
WIDTH INCHES 45-1/4
DEPTH INCHES 24-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Homak CTS Side Shield - Blue

Homak CTS Side Shield - Blue

From $105.95
select
Qty: Add to Cart
Homak CTS Canopy Support Beams - Blue

Homak CTS Canopy Support Beams - Blue

From $120.95
select
Qty: Add to Cart
Homak Countertop Seams

Homak Countertop Seams

From $140.95
select
Qty: Add to Cart
Homak 46"W x 3"H CTS Base Shield - Blue

Homak 46"W x 3"H CTS Base Shield - Blue

From $153.95
select
Qty: Add to Cart
Homak 46" Black Polycarbonate Coating Countertop

Homak 46" Black Polycarbonate Coating Countertop

From $161.95
select
Qty: Add to Cart
Homak 46" CTS Stainless Steel Backsplash

Homak 46" CTS Stainless Steel Backsplash

From $301.95
select
Qty: Add to Cart
Homak 46" CTS Stainless Steel Perforated Backsplash

Homak 46" CTS Stainless Steel Perforated Backsplash

From $314.95
select
Qty: Add to Cart
Homak 46" Stainless Steel Countertop

Homak 46" Stainless Steel Countertop

From $681.00
select
Qty: Add to Cart
Homak 46" CTS Canopy w/ Full Door Compartment - Blue

Homak 46" CTS Canopy w/ Full Door Compartment - Blue

From $1,011.00
select
Qty: Add to Cart
Homak 46" CTS Canopy w/ Open Compartment - Blue

Homak 46" CTS Canopy w/ Open Compartment - Blue

From $1,207.00
select
Qty: Add to Cart
Homak 46" Service Cart Locker - Blue

Homak 46" Service Cart Locker - Blue

From $1,201.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)