Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Homak 46" CTS Double Bank Drawers Base - Blue

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Homak 46" CTS Double Bank Drawers Base - Blue

Item #: WBB488888

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,937.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Homak 46" CTS Double Bank Drawers Base - Blue

Homak CTS Double Bank Drawers Bases provide a large, continuous stainless steel workplace ideal for a variety of applications in warehouses, manufacturing facilities, repair shops, construction facilities and more. Frame and drawers are constructed of 1-1/2mm thick steel for durability. Features full-length aluminum drawer pulls, and ball-bearing drawer slides that provide smooth drawer operation. Unit includes one 440 lb. capacity drawer, and ten 220 lb. capacity drawers for maximum secure storage. Blue color finish. Dimensions: 46"W x 24-1/2"D x 32-1/4"H.

Product Specifications

    • WIDTH INCHES45-1/4
    • HEIGHT INCHES (FIXED LEG)32-1/4
    • TYPEHomak 46" CTS Double Bank Drawers Base
    • BRANDHomak
    • TOP CONSTRUCTION304 Stainless Steel Square Edge
    • SHELF QUANTITY--
    • COLORBlue
    • DOOR QUANTITY--
    • COLOR FINISHBlue
    • CAPACITY LBS2800
    • CONSTRUCTION1-1/2 mm Steel
    • HEIGHT INCHES32-1/4
    • DEPTH INCHES24-1/4
    • DRAWER QUANTITY11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!