Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Automotive Work Benches


(989 Items)
Sub Category
Automotive Workbench Systems (683)
Remove
Homak 46" CTS Double Bank Drawers Base - Red
Remove

      Items
Homak 46" CTS Double Bank Drawers Base - Red Homak 46" CTS Double Bank Drawers Base - Red


Homak 46" CTS Double Bank Drawers Base - Red
Homak 46" CTS Double Bank Drawers Base - Red
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB488890
Price: $2,851.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

Homak 46" CTS Double Bank Drawers Base - Red

Homak CTS Double Bank Drawers Bases provide a large, continuous stainless steel workplace ideal for a variety of applications in warehouses, manufacturing facilities, repair shops, construction facilities and more. Frame and drawers are constructed of 1-1/2mm thick steel for durability. Features full-length aluminum drawer pulls, and ball-bearing drawer slides that provide smooth drawer operation. Unit includes one 440 lb. capacity drawer, and ten 220 lb. capacity drawers for maximum secure storage. Red color finish. Dimensions: 46"W x 24-1/2"D x 32-1/4"H.

Product Specifications
HEIGHT INCHES 32-1/4
CONSTRUCTION 1-1/2 mm Steel
CAPACITY LBS 2800
COLOR FINISH Red
DOOR QUANTITY --
WIDTH INCHES 45-1/4
SHELF QUANTITY --
TOP CONSTRUCTION Steel
TYPE Homak 46" CTS Double Bank Drawers Base
DEPTH INCHES 24-1/4
DRAWER QUANTITY 11


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Homak CTS Side Shield - Red

Homak CTS Side Shield - Red

From $105.95
select
Qty: Add to Cart
Homak CTS Canopy Support Beams - Red

Homak CTS Canopy Support Beams - Red

From $120.95
select
Qty: Add to Cart
Homak Countertop Seams

Homak Countertop Seams

From $140.95
select
Qty: Add to Cart
Homak 46"W x 3"H CTS Base Shield - Red

Homak 46"W x 3"H CTS Base Shield - Red

From $153.95
select
Qty: Add to Cart
Homak 46" Black Polycarbonate Coating Countertop

Homak 46" Black Polycarbonate Coating Countertop

From $161.95
select
Qty: Add to Cart
Homak 46" CTS Stainless Steel Backsplash

Homak 46" CTS Stainless Steel Backsplash

From $301.95
select
Qty: Add to Cart
Homak 46" CTS Stainless Steel Perforated Backsplash

Homak 46" CTS Stainless Steel Perforated Backsplash

From $314.95
select
Qty: Add to Cart
Homak 46" Stainless Steel Countertop

Homak 46" Stainless Steel Countertop

From $681.00
select
Qty: Add to Cart
Homak 46" CTS Canopy w/ Full Door Compartment - Red

Homak 46" CTS Canopy w/ Full Door Compartment - Red

From $1,011.00
select
Qty: Add to Cart
Homak 46" CTS Canopy w/ Open Compartment - Red

Homak 46" CTS Canopy w/ Open Compartment - Red

From $1,207.00
select
Qty: Add to Cart
Homak 46" Service Cart Locker - Red

Homak 46" Service Cart Locker - Red

From $1,201.00
select
Qty: Add to Cart
Homak 46" CTS 2 Door 1 Drawer Base - Red

Homak 46" CTS 2 Door 1 Drawer Base - Red

From $2,534.00
select
Qty: Add to Cart
Homak 46" CTS Small Door 5 Drawer Base - Red

Homak 46" CTS Small Door 5 Drawer Base - Red

From $2,715.00
select
Qty: Add to Cart
Homak 46" CTS 11 Drawer Base - Red

Homak 46" CTS 11 Drawer Base - Red

From $2,971.00
select
Qty: Add to Cart
Homak 60" CTS Double Bank Drawers Base - Red

Homak 60" CTS Double Bank Drawers Base - Red

From $3,469.00
select
Qty: Add to Cart
Homak 60" CTS 11 Drawer Base - Red

Homak 60" CTS 11 Drawer Base - Red

From $3,620.00
select
Qty: Add to Cart
Homak 60" CTS 2 Door 1 Drawer Base - Red

Homak 60" CTS 2 Door 1 Drawer Base - Red

From $3,092.00
select
Qty: Add to Cart
Homak 60" CTS Small Door 5 Drawer Base - Red

Homak 60" CTS Small Door 5 Drawer Base - Red

From $3,318.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)